text.skipToContent text.skipToNavigation

Gedore Slugging ring spanner 306 width across flats 55 mm length 270 mm CV steel


Acc. to DIN 7444, Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35, Special sizes available on request, * not standardised, * not standardised, Acc. to DIN 7444

Article number
Surface protection Other
Length 270
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 55
Packed per 1

Specifications

Surface protection Other
Length 270
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 55
Wrench size small (mm) 55
Single wrench model Yes
Low spark model No
Height of head small (mm) 25
Half moon model No
Head width small (mm) 87.5
Ratcheting model No
Open model No
Brand Gedore

Description

Acc. to DIN 7444, Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35, Special sizes available on request, * not standardised, * not standardised, Acc. to DIN 7444

Article numbers

Article number G2151.550.001
EAN 4010886647592
UBB 240120082310
UNSPSC 27111743
Manufacturer article nr  6475940

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.