text.skipToContent text.skipToNavigation

Gedore Screwdriver Bit 8mm 5/16" Hex 28mm Length


For extra heavy use, Hexagon drive as per DIN 3126 - C 8 (5/16“), tip as per DIN 2325, GEDORE special vanadium steel, gun-metal finish, GEDORE special vanadium steel, gun-metal finish

Article number G2431.080.001
Size bit (mm)
Screwing system Hexagon
Total length (mm) 28
Isolation protection 1000 V No
Suitable for operation with impact Yes
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Hexagon
Total length (mm) 28
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Type of cross head None
Brand Gedore
Weight per piece (g) 10
Type Screwdriver Bit

Description

For extra heavy use, Hexagon drive as per DIN 3126 - C 8 (5/16“), tip as per DIN 2325, GEDORE special vanadium steel, gun-metal finish, GEDORE special vanadium steel, gun-metal finish

Article numbers

Article number G2431.080.001
EAN 4010886656938
UBB 203122621147
UNSPSC 31161507
Manufacturer article nr  6569330
Do not close this page. This message will disappear, when the page is fully loaded.