Torque screwdrivers
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
Screwdrivers, bits & keys
Bits
Torque screwdrivers
0H932319
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
Gedore QSN600 FH S Type Torque Screwdriver 1/4" Hex Drive 1.2-6Nm 196mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
0H932319
Insulated
No
Electronic
No
Weight
335
Total length (mm)
196
Isolation protection 1000 V
No
Connection size
1/4 inch
Connection size (mm)
6.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Insulated
No
Electronic
No
Weight
335
Total length (mm)
196
Isolation protection 1000 V
No
Connection size
1/4 inch
Connection size (mm)
6.5
Accuracy scale division (Nm)
0.1
Screwdriver model
Yes
Accuracy according to ISO 6789 (%)
6
With scale
Yes
VDE tested
No
Brand
Gedore
Model
QSN600 FH
Download as PDF
Print
Article numbers
Article number
0H932319
EAN
4002805921098
UBB
500642430879
UNSPSC
27111701
Manufacturer article nr
1400169