text.skipToContent text.skipToNavigation

Gedore MIN FH BLUE FS Type Torque Screwdriver 1/4" Hex Drive 0.27-1.35Nm 111mm


Article number 6W452929
Insulated No
Electronic No
Weight 210
Total length (mm) 111
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.3
Packed per 1

Specifications

Insulated No
Electronic No
Weight 210
Total length (mm) 111
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.3
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 6
VDE tested No
Brand Gedore
Model MIN FH BLUE

Article numbers

Article number 6W452929
EAN 4002805921623
UBB 500642429806
UNSPSC 27111701
Manufacturer article nr  1471465
Do not close this page. This message will disappear, when the page is fully loaded.