text.skipToContent text.skipToNavigation

Gedore K 32 SL 34 Impact Socket 34mm Bi-Hex 15.4mm Depth 3/4" Square Vanadium Steel Gun Metal 90mm


Article number 9T318035
Wrench width (mm) 34
Length (mm) 90
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Packed per 1

Specifications

Wrench width (mm) 34
Length (mm) 90
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 15.4
For impact screwdriver Yes
VDE tested No
Brand Gedore
Model K 32 SL 34
Type Impact Socket

Article numbers

Article number 9T318035
EAN 4010886935965
UBB 500642524432
UNSPSC 27111704
Manufacturer article nr  2734419
Do not close this page. This message will disappear, when the page is fully loaded.