text.skipToContent text.skipToNavigation

Gedore K 21 SL 33 Impact Socket 33mm Bi-Hex 15.4mm Depth 1" Square Vanadium Steel Gun Metal 100mm


Article number 4X228920
Wrench width (mm) 33
Length (mm) 100
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert Yes
With joint No
Packed per 1

Specifications

Wrench width (mm) 33
Length (mm) 100
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 15.4
For impact screwdriver Yes
VDE tested No
Brand Gedore
Model K 21 SL 33
Type Impact Socket

Article numbers

Article number 4X228920
EAN 4010886936221
UBB 500642514458
UNSPSC 27111704
Manufacturer article nr  2734710
Do not close this page. This message will disappear, when the page is fully loaded.