text.skipToContent text.skipToNavigation

Gedore K 19 LS 22 Impact Socket 22mm Hex 19mm Depth 1/2" Square Drive Steel Manganese-Phosphate 82mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, Thin-walled to protect the alloy wheels, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article number 2G528205
Wrench width (mm) 22
Length (mm) 82
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Packed per 1

Specifications

Wrench width (mm) 22
Length (mm) 82
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 19
For impact screwdriver Yes
VDE tested No
Brand Gedore
Commodity code 82042000
Model K 19 LS 22
Type Impact Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, Thin-walled to protect the alloy wheels, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article numbers

Article number 2G528205
EAN 4010886881866
UBB 500642504889
UNSPSC 27111704
Manufacturer article nr  2178249
Do not close this page. This message will disappear, when the page is fully loaded.