text.skipToContent text.skipToNavigation

Gedore DT 2142 7 Hexagonal Key 7mm Chromium-Vanadium Steel T-Handle 213mm


With 2 hexagons, same size each end, GEDORE vanadium steel 61CrSiV5, chromated, tip gun-metal finish, Vanadium steel 61CrSiV5, chromated, burnished tip

Article number 3W555197
Total length (mm)
Design T-handle
Insulated No
Wrench width (mm) 7
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 213
Design T-handle
Insulated No
Wrench width (mm) 7
Isolation protection 1000 V No
Blade length (mm) 175
With ball head No
Cap rotatable Yes
VDE tested No
Model DT 2142 7

Description

With 2 hexagons, same size each end, GEDORE vanadium steel 61CrSiV5, chromated, tip gun-metal finish, Vanadium steel 61CrSiV5, chromated, burnished tip

Article numbers

Article number 3W555197
EAN 4010886933077
UBB 500642588205
UNSPSC 27111710
Manufacturer article nr  2505487
Do not close this page. This message will disappear, when the page is fully loaded.