text.skipToContent text.skipToNavigation

Gedore DMZ 550 Torque Wrench 22mm 110Nm 912.7mm


Article number 7J021332
Insulated No
Electronic No
Weight 3280
Total length (mm) 912.7
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) ['110.000', '550.000']
Packed per 1

Specifications

Insulated No
Electronic No
Weight 3280
Total length (mm) 912.7
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) ['110.000', '550.000']
Connection size (mm) 22
Accuracy scale division (Nm) 1
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
With scale Yes
VDE tested No
Brand Gedore
Commodity code 82041100
Model DMZ 550
Type Torque Wrench

Article numbers

Article number 7J021332
EAN 4002805931622
UBB 500642444813
UNSPSC 27111715
Manufacturer article nr  2641550
Do not close this page. This message will disappear, when the page is fully loaded.