text.skipToContent text.skipToNavigation

Gedore Bricklayer chisel 109-250 mm


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished

Article number G4707.000.250
Length (mm) 250
Chisel width (mm) 26
With hand protection No
Shaft width (mm) 20
Shaft height (mm) 12
Packed per 1

Specifications

Length (mm) 250
Chisel width (mm) 26
With hand protection No
Shaft width (mm) 20
Shaft height (mm) 12
Brand Gedore

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished

Article numbers

Article number G4707.000.250
EAN 4010883872874
UBB 203116087396
UNSPSC 27111901
Manufacturer article nr  8728730
Do not close this page. This message will disappear, when the page is fully loaded.