text.skipToContent text.skipToNavigation

Gedore 8353-1 Miniature Electronic Wire Stripping Pliers 0.25-0.81mm² 175mm Length


Article number 0S661051
Insulated No
With wire cutter Yes
Total length (mm) 175
Length (mm) 175
Isolation protection 1000 V No
Longitudinal section No
Round edge Yes
Packed per 1

Specifications

Insulated No
With wire cutter Yes
Total length (mm) 175
Length (mm) 175
Isolation protection 1000 V No
Longitudinal section No
Round edge Yes
Strip range AWG ['20.000', '30.000']
Spiral cut No
Depth of notch adjustable No
Jaw length (mm) 40
Strip length adjustable No
Strip range cross-section (mm²) ['0.250', '0.810']
With strip function Yes
With impact protection No
Self-adjusting No
VDE tested No
Brand Gedore
Commodity code 82032000
Model 8353-1

Article numbers

Article number 0S661051
EAN 4010886855775
UBB 500642349202
UNSPSC 27112126
Manufacturer article nr  1829092
Do not close this page. This message will disappear, when the page is fully loaded.