text.skipToContent text.skipToNavigation

Gedore 8250-225 TL Power Combination Pliers 42.2mm Jaw Length Straight Tip Steel Gray 225mm


Article number 5X493552
Insulated Yes
Weight 345
Length (mm) 225
Isolation protection 1000 V No
Cut sticking out No
Jaw length (mm) 42.2
With diagonal cutting nipper Yes
Packed per 1

Specifications

Insulated Yes
Weight 345
Length (mm) 225
Isolation protection 1000 V No
Cut sticking out No
Jaw length (mm) 42.2
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 27.7
With impact protection No
ESD tested No
Forged Yes
Head height (mm) 13
VDE tested No
Brand Gedore
Commodity code 82032000
Model 8250-225 TL

Article numbers

Article number 5X493552
EAN 4010886670804
UBB 500642382690
UNSPSC 27112139
Manufacturer article nr  6708040
Do not close this page. This message will disappear, when the page is fully loaded.