text.skipToContent text.skipToNavigation

Gedore 8000 JE 1 Internal Circlip Pliers 12-25mm Straight Tip Steel 140mm


DIN 5256 Form C, Straight jaws, Pliers basic body in GEDORE chrome-vanadium special steel, Pressed-in tips of highly wear-resistant roller bearing steel, Twisting-impeding tip geometry, Screwed joint connection, Steel-grey with blue-dipped anti-slip handles, Steel grey, with blue dipped non-slip handles

Article number 1R805592
Design Straight
Insulated Yes
With spring No
Length (mm) 41
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length (mm) 41
Isolation protection 1000 V No
Chucking range (mm) ['12.000', '25.000']
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Gedore
Commodity code 82032000
Model 8000 JE 1

Description

DIN 5256 Form C, Straight jaws, Pliers basic body in GEDORE chrome-vanadium special steel, Pressed-in tips of highly wear-resistant roller bearing steel, Twisting-impeding tip geometry, Screwed joint connection, Steel-grey with blue-dipped anti-slip handles, Steel grey, with blue dipped non-slip handles

Article numbers

Article number 1R805592
EAN 4010886946237
UBB 500642363054
UNSPSC 27112140
Manufacturer article nr  2930765
Do not close this page. This message will disappear, when the page is fully loaded.