Combination spanners with ring ratchet
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
Wrench tools
Combination spanners
Combination spanners with ring ratchet
8F297350
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
Gedore 7 UR 24 Combination Ratchet Spanner 24mm Chrome Plated 325mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
8F297350
Length (m)
Wrench width open end (mm)
Surface protection
Chromium-plated
Weight
449
Isolation protection 1000 V
No
Cranked
No
Low spark model
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Length (m)
325
Wrench width open end (mm)
24
Surface protection
Chromium-plated
Weight
449
Isolation protection 1000 V
No
Cranked
No
Low spark model
No
With tommy bar
No
Suitable for tommy bar
No
Wrench width socket/ring/ratchet (mm)
24
Head width open end (mm)
52.5
Head width socket/ring/ratchet (mm)
48
Head height open end (mm)
7.9
Head height socket/ring/ratchet (mm)
14.8
Ratcheting model
Yes
Point count
6
VDE tested
No
Brand
Gedore
Weight per piece (g)
449
Commodity code
View
Model
7 UR 24
Type
Combination Ratchet Spanner
Download as PDF
Print
Article numbers
Article number
8F297350
EAN
4010886889473
UBB
500642408859
UNSPSC
27111743
Manufacturer article nr
2297396