text.skipToContent text.skipToNavigation

Gedore 7 16 Combination Spanner 16mm Chrome Plated 200mm


Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Chrome-vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Slim jaw and jaw walls make this spanner lighter overall, Jaw: ground precisely to exact nominal size for optimum contact areas, Ring: 15° offset from shaft, with UD profile for gentle transmission of force, Overloadin

Article number
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 92
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 200
Wrench width open end (mm) 16
Surface protection Chromium-plated
Weight 92
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 16
Head width open end (mm) 35
Head width socket/ring/ratchet (mm) 23
Head height open end (mm) 5.8
Head height socket/ring/ratchet (mm) 10
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 95
Model 7 16
Type Combination Spanner

Description

Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Chrome-vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Slim jaw and jaw walls make this spanner lighter overall, Jaw: ground precisely to exact nominal size for optimum contact areas, Ring: 15° offset from shaft, with UD profile for gentle transmission of force, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free look due to matt chrome, Designed for universal use, Top-grade industrial quality for the hardest of continuous use, Size 3 to 5.5 with hexagonal ring, from 6mm with UD profile, * not standardised

Article numbers

Article number G2110.160.001
EAN 4010886609163
UBB 240120104197
UNSPSC 27111726
Manufacturer article nr  6091610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.