text.skipToContent text.skipToNavigation

Gedore 60 CP 12 Adjustable Spanner 36mm Jaw Width Chrome Plated 302mm


Jaw set at 15°, Swedish pattern, roller with left hand thread, With scale, Chrome-vanadium steel, chrome-plated, polished head, Chrome-vanadium steel, Chrome-plated, polished heads, Chrome-plated, pin gun-metal finish, With hanging hole

Article number
Surface protection Chromium-plated
Weight 713
Length (mm) 302
Isolation protection 1000 V No
Max. spanner opening (mm) 36
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 713
Length (mm) 302
Isolation protection 1000 V No
Max. spanner opening (mm) 36
Low spark model No
Scale (mm) 0 - 36
Tested according to ISO 6787 Yes
Jaw position (°) 15
VDE tested No
Brand Gedore
Weight per piece (g) 700
Model 60 CP 12
Type Adjustable Spanner

Description

Jaw set at 15°, Swedish pattern, roller with left hand thread, With scale, Chrome-vanadium steel, chrome-plated, polished head, Chrome-vanadium steel, Chrome-plated, polished heads, Chrome-plated, pin gun-metal finish, With hanging hole

Article numbers

Article number G2560.061.310
EAN 4010886638125
UBB 240123022537
UNSPSC 27110000
Manufacturer article nr  6381290

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.