text.skipToContent text.skipToNavigation

Gedore 4150-85 Torque Wrench 9 x 12mm 17Nm 329mm


Use: Controlled screw tightening in the most common range of 5 - 200 N·m without scale, Pre-set, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2003 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the s

Article number 2Z970329
Insulated No
Electronic No
Total length (mm) 329
Isolation protection 1000 V No
Connection size 9x12 mm
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 329
Isolation protection 1000 V No
Connection size 9x12 mm
With signal tone Yes
Tightening moment (Nm) ['17.000', '85.000']
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
With scale No
VDE tested No
Brand Gedore
Model 4150-85
Type Torque Wrench

Description

Use: Controlled screw tightening in the most common range of 5 - 200 N·m without scale, Pre-set, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades, Features: Classified as per DIN EN ISO 6789-2:2003 Type II Class A, adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%, For controlled bi-directional tightening, Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (SE 9x12 mm or 14x18mm), Release system triggers a tactile and audible signal, Factory depth gauge: 17.5 mm (9x12 mm), Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise, Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket)., If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

Article numbers

Article number 2Z970329
EAN 4002805415856
UBB 500642439219
UNSPSC 27111715
Manufacturer article nr  7602850
Do not close this page. This message will disappear, when the page is fully loaded.