text.skipToContent text.skipToNavigation

Gedore 32 19 Socket 19mm Bi-Hex 19mm Depth 3/4" Drive Vanadium Steel Chrome Plated 51.5mm


Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised

Article number
Surface protection Chromium-plated
Wrench width (mm) 19
Length (mm) 51.5
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 19
Length (mm) 51.5
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 19
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 235
Commodity code 8204200000
Model 32 19
Type Socket

Description

Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised

Article numbers

Article number G2255.190.001
EAN 4010886627013
UBB 240122069679
UNSPSC 27111704
Manufacturer article nr  6270110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.