text.skipToContent text.skipToNavigation

Gedore 317512 Installation Wrench 19 x 19mm M12 Screw 250mm


With moveable stud screw insert for bathroom fittings attachment M10 or M12, With reversible ring ratchet size 17 mm for tightening or loosening of bathroom fittings connections even in hard-to-reach areas, Open end spanner size 19 mm for tightening or loosening of corner valves, GEDORE vanadium steel 31CrV3, matt chrome-plated, Vanadium steel 31CrV3, m

Article number 1K501973
Wrench width (mm) 19 - 19
Brand Gedore
Model 317512
Packed per 1

Specifications

Wrench width (mm) 19 - 19
Brand Gedore
Model 317512

Description

With moveable stud screw insert for bathroom fittings attachment M10 or M12, With reversible ring ratchet size 17 mm for tightening or loosening of bathroom fittings connections even in hard-to-reach areas, Open end spanner size 19 mm for tightening or loosening of corner valves, GEDORE vanadium steel 31CrV3, matt chrome-plated, Vanadium steel 31CrV3, matt chrome-plated

Article numbers

Article number 1K501973
EAN 4017981317511
UBB 500642746035
UNSPSC 27111506
Manufacturer article nr  4609580
Do not close this page. This message will disappear, when the page is fully loaded.