text.skipToContent text.skipToNavigation

Gedore 280070 Eccentric Angle Bender for 6-10mm Material 90° 70mm Height


Optionally available is the bending tool no. 280072 for greater material thicknesses - see E 280 bending tools, With stepless adjustable angle stop, With length stop, Manual base unit for mounting on a workbench, with optional tripod no. 268500 for stationary use, With optional available angle no. 280250 for vice fixture, Bending tools for various applications are optionally available - see E 280 Bending tools

Article number 1O518891
Drive type Manual
Electric drive No
Stepless adjustable Yes
Max. bending angle (°) 90
Brand Gedore
Packed per 1

Specifications

Drive type Manual
Electric drive No
Stepless adjustable Yes
Max. bending angle (°) 90
Brand Gedore
Commodity code 82055980
Type Eccentric Angle Bender

Description

Optionally available is the bending tool no. 280072 for greater material thicknesses - see E 280 bending tools, With stepless adjustable angle stop, With length stop, Manual base unit for mounting on a workbench, with optional tripod no. 268500 for stationary use, With optional available angle no. 280250 for vice fixture, Bending tools for various applications are optionally available - see E 280 Bending tools

Article numbers

Article number 1O518891
EAN 4017981280075
UBB 500642742646
UNSPSC 27112403
Manufacturer article nr  4539940
Do not close this page. This message will disappear, when the page is fully loaded.