text.skipToContent text.skipToNavigation

Gedore 248 H-25 Recoilless Hammer Polyamide Head Hickory Handle 305mm


Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C, Powder-coated with silver hammer-effect enamel, Powder-coated with silver hammer-effect enamel

Article number 0W517782
Design Plastic hammer
Length (mm) 310
Tip diameter/tip width (mm) 25
Non-rebound Yes
Low spark model No
Packed per 1

Specifications

Design Plastic hammer
Length (mm) 310
Tip diameter/tip width (mm) 25
Non-rebound Yes
Low spark model No
Weight total (g) 286
Material head Plastic
Brand Gedore
Model 248 H-25

Description

Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C, Powder-coated with silver hammer-effect enamel, Powder-coated with silver hammer-effect enamel

Article numbers

Article number 0W517782
EAN 4010883872829
UBB 500642296072
UNSPSC 27111602
Manufacturer article nr  8728220
Do not close this page. This message will disappear, when the page is fully loaded.