text.skipToContent text.skipToNavigation

Gedore 2160 Pozidriv Screwdriver PZ2 300mm Blade 3-Component Grip 410mm


3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Size 3 and 4 blade with hexagon bolster, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, * not standardised

Article number 2R330573
Blade length (mm)
Screwing system Pozidriv PZ
Insulated Yes
Size 2
Weight 140
Packed per 1

Specifications

Blade length (mm) 300
Screwing system Pozidriv PZ
Insulated Yes
Size 2
Weight 140
Total length (mm) 410
Antimagnetic Yes
Isolation protection 1000 V No
Clamp feature No
Precision model No
Low spark model Yes
Grip design Other
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Brand Gedore
Model 2160

Description

3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Size 3 and 4 blade with hexagon bolster, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, * not standardised

Article numbers

Article number 2R330573
EAN 4010886938096
UBB 500642591662
UNSPSC 27111701
Manufacturer article nr  2824094
Do not close this page. This message will disappear, when the page is fully loaded.