text.skipToContent text.skipToNavigation

Gedore 2150 12-250 Slotted Screwdriver 2 x 12mm 250mm Blade 3-Component Grip 370mm


Article number 9P133279
Insulated Yes
Weight 222
Total length (mm) 370
Antimagnetic Yes
Isolation protection 1000 V No
Blade length (mm) 250
Blade width (mm) 12
Packed per 1

Specifications

Insulated Yes
Weight 222
Total length (mm) 370
Antimagnetic Yes
Isolation protection 1000 V No
Blade length (mm) 250
Blade width (mm) 12
Low spark model Yes
Blade diameter (mm) 9
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Gedore
Model 2150 12-250

Article numbers

Article number 9P133279
EAN 4010886937891
UBB 500642599012
UNSPSC 27111701
Manufacturer article nr  2822687
Do not close this page. This message will disappear, when the page is fully loaded.