text.skipToContent text.skipToNavigation

Gedore 2142 Torx Screwdriver T6 125mm Blade 2-Component Grip 152mm


Chrome-vanadium steel, blade chrome-plated, tip gun-metal finish, chrome vanadium steel, blade chrome-plated, tip burnished

Article number 0W534767
Insulated Yes
Weight 81
Total length (mm) 152
Size (TX) 6
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Weight 81
Total length (mm) 152
Size (TX) 6
Isolation protection 1000 V No
Blade length (mm) 125
With bore hole No
Cap rotatable No
With anti-roll protection Yes
VDE tested No
Brand Gedore
Model 2142

Description

Chrome-vanadium steel, blade chrome-plated, tip gun-metal finish, chrome vanadium steel, blade chrome-plated, tip burnished

Article numbers

Article number 0W534767
EAN 4010886933114
UBB 500642584402
UNSPSC 27111710
Manufacturer article nr  2511622
Do not close this page. This message will disappear, when the page is fully loaded.