text.skipToContent text.skipToNavigation

Gedore 152 12 Pipe Wrench for 74mm OD 315mm


Forged components, Induction-rehardened serrated faces, Quick and easy setting with screw adjuster - single-hand adjustment, Gripping faces selfinhibiting, GEDORE blue powder-coated, Length 12" (315 mm)

Article number G2575.000.315
Weight 1038
Suitable for max. pipe diameter 3 inch
Length (mm) 315
Chucking range (mm) ['0.000', '74.000']
Handle cover Lacquered
Packed per 1

Specifications

Weight 1038
Suitable for max. pipe diameter 3 inch
Length (mm) 315
Chucking range (mm) ['0.000', '74.000']
Handle cover Lacquered
Brand Gedore
Weight per piece (g) 1000
Model 152 12
Type Pipe Wrench

Description

Forged components, Induction-rehardened serrated faces, Quick and easy setting with screw adjuster - single-hand adjustment, Gripping faces selfinhibiting, GEDORE blue powder-coated, Length 12" (315 mm)

Article numbers

Article number G2575.000.315
EAN 4010886641958
UBB 203102182904
UNSPSC 27111708
Manufacturer article nr  6419520
Do not close this page. This message will disappear, when the page is fully loaded.