Two- & three armed pullers
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
Clamps & traction gear
Traction gears
Two- & three armed pullers
6O091806
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
Gedore 1.17/2 Puller External 3-Arm 450mm Jaw Width 420mm Jaw Depth
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6O091806
Design
Wheel-hub puller
Max. tensile force (N)
12
Thread length (mm)
500
Number of hooks
3
Reversible arms
Yes
Chucking clamp
Yes
Clamping reach (mm)
420
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Wheel-hub puller
Max. tensile force (N)
12
Thread length (mm)
500
Number of hooks
3
Reversible arms
Yes
Chucking clamp
Yes
Clamping reach (mm)
420
Width of hooked foot (mm)
32
Depth of hooked foot (mm)
22
Thickness of hooked foot at tip (mm)
3
Max. clamping spread (external pulling) (mm)
450
Brand
Gedore
Commodity code
82055980
Model
1.17/2
Download as PDF
Print
Article numbers
Article number
6O091806
EAN
4036976104769
UBB
500642674823
UNSPSC
27111712
Manufacturer article nr
8007400