text.skipToContent text.skipToNavigation

Gedore 1.14/5 Puller External 2-Arm 420mm Jaw Width 480mm Jaw Depth


With technical and economical benefits due to the variable clamping reach and automatic grip of the legs, Especially suited to removing V-belt pulley wheels and flywheels mounted on longer shafts, Upgradeable with hydraulic spindle (see table), Upgradeable with hydraulic spindle

Article number 5B470133
Design Wheel-hub puller
Max. tensile force (N) 8
Thread length (mm) 350
Number of hooks 2
Reversible arms Yes
Packed per 1

Specifications

Design Wheel-hub puller
Max. tensile force (N) 8
Thread length (mm) 350
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 480
Width of hooked foot (mm) 32
Depth of hooked foot (mm) 20
Thickness of hooked foot at tip (mm) 3.5
Max. clamping spread (external pulling) (mm) 420
Brand Gedore
Model 1.14/5

Description

With technical and economical benefits due to the variable clamping reach and automatic grip of the legs, Especially suited to removing V-belt pulley wheels and flywheels mounted on longer shafts, Upgradeable with hydraulic spindle (see table), Upgradeable with hydraulic spindle

Article numbers

Article number 5B470133
EAN 4036976104592
UBB 500642669898
UNSPSC 27111712
Manufacturer article nr  8005620
Do not close this page. This message will disappear, when the page is fully loaded.