Two- & three armed pullers
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
Clamps & traction gear
Traction gears
Two- & three armed pullers
5R112886
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
Gedore 1.13/02 Battery-Terminal Puller External 3-Arm 60mm Jaw Width 40mm Jaw Depth
Add to catalogue
/ price per 
-
Excl. VAT
Article number
5R112886
Design
Wheel-hub puller
Max. tensile force (N)
0.75
Thread length (mm)
60
Number of hooks
3
Reversible arms
Yes
Chucking clamp
Yes
Clamping reach (mm)
40
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Wheel-hub puller
Max. tensile force (N)
0.75
Thread length (mm)
60
Number of hooks
3
Reversible arms
Yes
Chucking clamp
Yes
Clamping reach (mm)
40
Width of hooked foot (mm)
10
Depth of hooked foot (mm)
5
Thickness of hooked foot at tip (mm)
2
Max. clamping spread (external pulling) (mm)
60
Brand
Gedore
Model
1.13/02
Download as PDF
Print
Article numbers
Article number
5R112886
EAN
4036976104516
UBB
500642668494
UNSPSC
27111712
Manufacturer article nr
8004650