text.skipToContent text.skipToNavigation

Gedore 1.06/1A-E Quick-Release Puller External/Internal 2-Arm 130mm Jaw Width 100mm Jaw Depth


Article number 5Y741625
Design Wheel-hub puller
Max. tensile force (N) 3
Thread length (mm) 140
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 100
Packed per 1

Specifications

Design Wheel-hub puller
Max. tensile force (N) 3
Thread length (mm) 140
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 100
Width of hooked foot (mm) 22
Depth of hooked foot (mm) 12
Thickness of hooked foot at tip (mm) 3
Scale division Yes
Clamping spread (internal pulling) (mm) ['0.000', '180.000']
Max. clamping spread (external pulling) (mm) 130
With quick adjustment Yes
Brand Gedore
Commodity code 82055980
Model 1.06/1A-E

Article numbers

Article number 5Y741625
EAN 4036976106268
UBB 500642642408
UNSPSC 27111712
Manufacturer article nr  1215140
Do not close this page. This message will disappear, when the page is fully loaded.