text.skipToContent text.skipToNavigation

Gedore 1.04/1A-B Universal Puller External/Internal 2-Arm 130mm Jaw Width 100mm Jaw Depth


Article number 7D949767
Design Wheel-hub puller
Max. tensile force (N) 3
Thread length (mm) 140
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 100
Packed per 1

Specifications

Design Wheel-hub puller
Max. tensile force (N) 3
Thread length (mm) 140
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 100
Width of hooked foot (mm) 22
Depth of hooked foot (mm) 15
Thickness of hooked foot at tip (mm) 3
Scale division Yes
Clamping spread (internal pulling) (mm) ['0.000', '170.000']
Max. clamping spread (external pulling) (mm) 130
Brand Gedore
Commodity code 82055980
Model 1.04/1A-B

Article numbers

Article number 7D949767
EAN 4036976121742
UBB 500642632003
UNSPSC 27111712
Manufacturer article nr  1981110
Do not close this page. This message will disappear, when the page is fully loaded.