text.skipToContent text.skipToNavigation

Gas hose length 1.8 m internal dm 6.3 mm wall thickness 3 mm black


Article number 4S446776
Design Straight/angled
Connection 1 Other
Connection 2 Other
Quality class Other
Length (mm) 1800
Material Rubber
Colour of coating Other
Packed per 1

Specifications

Design Straight/angled
Connection 1 Other
Connection 2 Other
Quality class Other
Length (mm) 1800
Material Rubber
Colour of coating Other
With sealing rings/gaskets Yes
Suitable for compressed air No
Inner diameter hose (mm) 6.3
Suitable for cooled water No
Suitable for tap water No
Suitable for central heating water No
Suitable for oil No
Material sealing Other
Material of braiding Other
Max. operating pressure at 20 °C (bar) 20
Nominal diameter connection 1 Other
Nominal diameter hose Other
With braiding No
Type of coating None
Material connection 1 Other
Material connection 2 Other
Material quality connection 1 Other
Material quality connection 2 Other
GDV approved No
VA approved No
Type approval according to BBR/EKS No
Brand Fabory approved vendor
Type 3211/1,8-R, 99102575

Article numbers

Article number 4S446776
UBB 500726965733
UNSPSC 40142009
Manufacturer article nr  1000152673
Do not close this page. This message will disappear, when the page is fully loaded.