text.skipToContent text.skipToNavigation

Full radius milling tool nominal dm 8 mm insert length 17 mm HSS-Co8 PROMAT


Article number 4Y010608
Design Radius cutter
Total length (mm) 61
Shaft diameter (mm) 10
Suitable for stainless steel Yes
Working length (mm) 17
Number of teeth 2
Cutting material Other
Packed per 1

Specifications

Design Radius cutter
Total length (mm) 61
Shaft diameter (mm) 10
Suitable for stainless steel Yes
Working length (mm) 17
Number of teeth 2
Cutting material Other
Cutting direction Right
With shaft Yes
Diameter cutter (mm) 8
Brand Promat
Commodity code 82077031

Article numbers

Article number 4Y010608
EAN 4015448521006
UBB 500582309596
UNSPSC 27112803
Manufacturer article nr  4000866604
Do not close this page. This message will disappear, when the page is fully loaded.