text.skipToContent text.skipToNavigation

FLENSBOUT 8.8 EVZ D6921 M6X20

Article number PIM0D060020
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Specifications

Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Standards

DIN 6921
ISO ≈4162
EN ≈1665
ASME ≈B18.2.3.4M

Article numbers

Article number PIM0D060020
Do not close this page. This message will disappear, when the page is fully loaded.