text.skipToContent text.skipToNavigation

Flat nose pliers overall length 140 mm polished black atramentised head multi-co


Flat Nose Pliers flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Jaw length (L3): 28.0mm- Head width (W3): 15.5mm

Article number K1020.200.140
Insulated Yes
Surface protection Other
Total length (mm) 140
Isolation protection 1000 V Yes
Material Steel
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Total length (mm) 140
Isolation protection 1000 V Yes
Material Steel
Grip design Other
Handle cover Other
VDE tested Yes
Brand Knipex

Description

Flat Nose Pliers flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Jaw length (L3): 28.0mm- Head width (W3): 15.5mm

Article numbers

Article number K1020.200.140
EAN 4003773043386
UBB 419100390923
UNSPSC 27112126
Manufacturer article nr  20 02 140
Do not close this page. This message will disappear, when the page is fully loaded.