text.skipToContent text.skipToNavigation

Fischer thermax 10/100 m8 stand-off installation


The fischer stand-off insulation system TherMax 10 is a solution for fixing into external walls without a thermal bridge in ETICS. The stud screw with the glass-fibre reinforced cone cuts its own way through the plaster into the insulation. During mounting, the stud screw is rotated into the universal fixing UX and is therefore secured within the buildi

Article number 45697FIS
Head form Other
Surface protection Galvanized
Shaft diameter (mm) 10
With plug Yes
Material Steel
Packed per 1

Specifications

Head form Other
Surface protection Galvanized
Shaft diameter (mm) 10
With plug Yes
Material Steel
Thread size (metric) 8
With nut No
With washer No
With cover Yes
Colour cover White
Brand Fischer
Weight per piece (g) 65.71
Info
  • Suitable for concrete, solid brick, sand lime solid bricks, perforated bricks, sand lime perforated bricks, hollow blocks, solid pumice, aircrete, natural stone etc.

Description

The fischer stand-off insulation system TherMax 10 is a solution for fixing into external walls without a thermal bridge in ETICS. The stud screw with the glass-fibre reinforced cone cuts its own way through the plaster into the insulation. During mounting, the stud screw is rotated into the universal fixing UX and is therefore secured within the building material. The anti-cold cone at the tip of the stud screw creates a thermal barrier and holds the outer fixing. The TherMax fixes light loads such as lights, letterboxes, or lightning conductors to concrete, aerated concrete, and masonry from solid and perforated brick.

Article numbers

Article number 45697FIS
EAN 4006209456972
UBB 500616729405
UNSPSC 31162400
Manufacturer article nr  45697
Do not close this page. This message will disappear, when the page is fully loaded.