text.skipToContent text.skipToNavigation

Fischer frsn 15-19 m8/m10 pipe clamp


Article number 49459FIS
Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube No
Packed per 1

Specifications

Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube No
Connection facility Internal thread
Connection size, connection facility M8 / M10
Suitable for stainless steel tube No
Suitable for aluminium tube No
Suitable for plastic tube No
Suitable for pipe coil No
Lock facility Screw
Suitable for thin-walled pipe No
Nominal diameter 3/8 inch (10)
Brand FISCHER
Info
  • N = Max. recom. static load (centr. tension) [kN].

Dimensions

Grip range M8/M10
Height (mm) 37
Thickness 1.5

Article numbers

Article number 49459FIS
UBB 500616656624
UNSPSC 31162905
Manufacturer article nr  49459
Do not close this page. This message will disappear, when the page is fully loaded.