text.skipToContent text.skipToNavigation

Fischer fca 41/41-300 cantilever arm


The fischer cantilever arm FCA allows for quick and easy installation of pipelines along the wall, for example. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article number 77359FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 300
Material Steel
Brand Fischer
Packed per 1

Specifications

Length 300 mm
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 300
Material Steel
Brand Fischer
Info
  • LA = Hole spacing [mm].

Description

The fischer cantilever arm FCA allows for quick and easy installation of pipelines along the wall, for example. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article numbers

Article number 77359FIS
EAN 4006209773574
UBB 500616841358
UNSPSC 31162905
Manufacturer article nr  77359
Do not close this page. This message will disappear, when the page is fully loaded.