text.skipToContent text.skipToNavigation

Facom Torx Bit Socket T27 1/2" Square Drive 60mm


Standard length series. For Torx® female drive fasteners. Non-removable bit. Finish: bright chrome with phosphate-hardened tip. Also available in case set (Ref AMEX.3).

Article number 1O269205
Design For recessed Torx screws
Total length (mm) 60
Diameter 22.8
Size (TX) 27
Blade length (mm) 24
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 60
Diameter 22.8
Size (TX) 27
Blade length (mm) 24
Connection size 1/2 inch
With hole No
Connection size (mm) 12.7
Brand Facom
Type Torx Bit Socket

Description

Standard length series. For Torx® female drive fasteners. Non-removable bit. Finish: bright chrome with phosphate-hardened tip. Also available in case set (Ref AMEX.3).

Article numbers

Article number 1O269205
EAN 3148517230316
UBB 500638017607
UNSPSC 27111704
Manufacturer article nr  SXM.27
Do not close this page. This message will disappear, when the page is fully loaded.