text.skipToContent text.skipToNavigation

Facom Thin-Wall Socket 9/32" Bi-Hex 6mm Depth 1/4" Drive Chrome Plated 22mm


OGV® profile: more powerful tightening, preserves fasteners. Thin-wall for better access, conform with aeronautical standards. Finish: bright chrome.

Article number 7K092498
Surface protection Chromium-plated
Wrench width (mm) 7.15
Length (mm) 22
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 7.15
Length (mm) 22
Isolation protection 1000 V No
Connection size 1/4 inch
Double hex insert Yes
With joint No
Wrench depth (mm) 6
Wrench width (inch) 9/32 inch
For impact screwdriver No
Brand Facom
Type Thin-Wall Socket

Description

OGV® profile: more powerful tightening, preserves fasteners. Thin-wall for better access, conform with aeronautical standards. Finish: bright chrome.

Article numbers

Article number 7K092498
EAN 3148510533155
UBB 500637959395
UNSPSC 27111704
Manufacturer article nr  RB.9/32
Do not close this page. This message will disappear, when the page is fully loaded.