text.skipToContent text.skipToNavigation

Facom Socket 7/16" Hex 9mm Depth 1/4" Drive Chrome Plated 22mm


OGV® profile: more powerful tightening, preserves fasteners. Finish: bright chrome. Available as rack set (Ref R.40U).

Article number 0Z323939
Surface protection Chromium-plated
Wrench width (mm) 11.11
Length (mm) 22
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 11.11
Length (mm) 22
Isolation protection 1000 V No
Connection size 1/4 inch
Double hex insert No
With joint No
Wrench depth (mm) 9
Wrench width (inch) 7/16 inch
For impact screwdriver No
Brand Facom
Commodity code 82042000
Type Socket

Description

OGV® profile: more powerful tightening, preserves fasteners. Finish: bright chrome. Available as rack set (Ref R.40U).

Article numbers

Article number 0Z323939
EAN 3148510509600
UBB 500637946509
UNSPSC 27111704
Manufacturer article nr  R.7/16
Do not close this page. This message will disappear, when the page is fully loaded.