text.skipToContent text.skipToNavigation

Facom Socket 21mm Bi-Hex 1/2" Drive 43mm


Special non sparking and anti-magnetic Copper-Beryllium alloy.

Article number 0X277681
Wrench width (mm) 21
Length (mm) 43
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Packed per 1

Specifications

Wrench width (mm) 21
Length (mm) 43
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert Yes
With joint No
For impact screwdriver No
Brand Facom
Type Socket

Description

Special non sparking and anti-magnetic Copper-Beryllium alloy.

Article numbers

Article number 0X277681
EAN 3148518681094
UBB 500637987768
UNSPSC 27111704
Manufacturer article nr  S.21SR
Do not close this page. This message will disappear, when the page is fully loaded.