Bits
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
Screwdrivers, bits & keys
Bits
Bits
8Y232422
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
Facom Resistorx Screwdriver Bit TT30 1/4" Hex 25mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8Y232422
Size bit (mm)
Screwing system
T-star with pin (Torx TR)
Total length (mm)
25
Size (TX)
30
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Size bit (mm)
5.59
Screwing system
T-star with pin (Torx TR)
Total length (mm)
25
Size (TX)
30
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
With hole
No
Connection size (mm)
6.35
Two-sided
No
Type of cross head
None
Brand
Facom
Download as PDF
Print
Article numbers
Article number
8Y232422
EAN
3148510258928
UBB
500639119402
UNSPSC
31161507
Manufacturer article nr
EXR.130