text.skipToContent text.skipToNavigation

Facom Phillips Screwdriver Bit PH1 1/4" Hex 50mm


Article number 1X646582
Screwing system Cross (X)
Size 1
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
Packed per 1

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 6.35
Two-sided No
Type of cross head Phillips
Brand Facom

Article numbers

Article number 1X646582
EAN 3148510241548
UBB 500639085249
UNSPSC 31161507
Manufacturer article nr  EP.601T
Do not close this page. This message will disappear, when the page is fully loaded.