text.skipToContent text.skipToNavigation

Facom Impact Torx Screwdriver Bit TX50


Article number 0P628261
Size bit (mm)
Screwing system Torx
Total length (mm) 35
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Packed per 1

Specifications

Size bit (mm) 8.79
Screwing system Torx
Total length (mm) 35
Size (TX) 50
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking No
With hole No
Connection size (mm) 8
Two-sided No
Type of cross head None
Brand Facom
Commodity code 82079099

Article numbers

Article number 0P628261
EAN 3148510240022
UBB 500639155299
UNSPSC 27110000
Manufacturer article nr  ENX.250
Do not close this page. This message will disappear, when the page is fully loaded.