text.skipToContent text.skipToNavigation

Facom Impact Socket 32mm Hex 32mm Depth 1" Drive 270mm


For your safety, use impact extensions and accessories with the appropriate rings and pins.

Article number 8Z567373
Surface protection Other
Wrench width (mm) 32
Length (mm) 270
Isolation protection 1000 V No
Connection size 1 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 32
Length (mm) 270
Isolation protection 1000 V No
Connection size 1 inch
Double hex insert No
With joint Yes
Wrench depth (mm) 32
For impact screwdriver Yes
Brand Facom
Type Impact Socket

Description

For your safety, use impact extensions and accessories with the appropriate rings and pins.

Article numbers

Article number 8Z567373
EAN 3148516573445
UBB 500638174697
UNSPSC 27111704
Manufacturer article nr  NM.32ELA
Do not close this page. This message will disappear, when the page is fully loaded.