Impact bits
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
Screwdrivers, bits & keys
Bits
Impact bits
8U486896
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
Facom Impact Pozidriv Screwdriver Bit PZ1 5/16" Hex 32mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8U486896
Screwing system
Cross (X)
Size
1
Total length (mm)
32
Isolation protection 1000 V
No
Suitable for operation with impact
Yes
Connection size
5/16 inch
Ball locking
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Screwing system
Cross (X)
Size
1
Total length (mm)
32
Isolation protection 1000 V
No
Suitable for operation with impact
Yes
Connection size
5/16 inch
Ball locking
No
With hole
No
Connection size (mm)
7.94
Two-sided
No
Type of cross head
Pozidriv PZ
Brand
Facom
Commodity code
82078090
Download as PDF
Print
Article numbers
Article number
8U486896
EAN
3148510238913
UBB
500639146215
UNSPSC
27110000
Manufacturer article nr
END.201