Impact bits
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
Screwdrivers, bits & keys
Bits
Impact bits
8L938888
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
Facom Impact Countersunk Hex Screwdriver Bit 10mm 5/16" Hex 30mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8L938888
Size bit (mm)
Screwing system
Hexagon
Wrench width (mm)
10
Total length (mm)
30
Isolation protection 1000 V
No
Suitable for operation with impact
Yes
Connection size
5/16 inch
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Size bit (mm)
10
Screwing system
Hexagon
Wrench width (mm)
10
Total length (mm)
30
Isolation protection 1000 V
No
Suitable for operation with impact
Yes
Connection size
5/16 inch
Ball locking
No
With hole
No
Connection size (mm)
7.94
Two-sided
No
Type of cross head
None
Brand
Facom
Commodity code
82079099
Download as PDF
Print
Article numbers
Article number
8L938888
EAN
3148510238838
UBB
500639147874
UNSPSC
27110000
Manufacturer article nr
ENH.210