text.skipToContent text.skipToNavigation

Facom Impact bit 5mm


Article number 3V687267
Size bit (mm)
Screwing system Hexagon
Total length (mm) 79
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/2 inch
Ball locking No
Packed per 1

Specifications

Size bit (mm) 5
Screwing system Hexagon
Total length (mm) 79
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 1/2 inch
Ball locking No
With hole Yes
Connection size (mm) 12.7
Two-sided No
Type of cross head None
Brand Facom

Article numbers

Article number 3V687267
EAN 3148517878518
UBB 500639159259
UNSPSC 27110000
Manufacturer article nr  NSHM.5
Do not close this page. This message will disappear, when the page is fully loaded.