Drills
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
Drills
9L432214
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
Facom Drill 13mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9L432214
Width
182
Height
145
Construction
Pistol shape
Length (mm)
280
Machine weight (kg)
1.65
Max. operation pressure (bar)
6.2
Drill chuck span (mm)
['130', '130']
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Width
182
Height
145
Construction
Pistol shape
Length (mm)
280
Machine weight (kg)
1.65
Max. operation pressure (bar)
6.2
Drill chuck span (mm)
['130', '130']
Drill diameter in steel (mm)
13
Drill diameter in wood (mm)
13
Idle rotational speed (1/min)
1300
Vibrations (m/s²)
6.9
Max. operating pressure (psi)
89.923
Device side air inlet
R 3/8 inch
Required air volume
124
Brand
Facom
Download as PDF
Print
Article numbers
Article number
9L432214
EAN
3148518315418
UBB
500637299040
UNSPSC
27112713
Manufacturer article nr
V.97F