text.skipToContent text.skipToNavigation

Facom Double ended spanners 9MM


"Midget" open end wrenches: short shank and slim heads for manoeuvrability in confined spaces. Heads hinged at 15° and 75° allow to intervene on nuts inaccessible with a standard wrench. Metric sizes: 3.2 to 17 mm. Presentation: satin chrome finish.

Article number 4L101334
Surface protection Chromium-plated
Length 90
Isolation protection 1000 V No
Wrench size large (mm) 9
Wrench size small (mm) 9
Packed per 1

Specifications

Surface protection Chromium-plated
Length 90
Isolation protection 1000 V No
Wrench size large (mm) 9
Wrench size small (mm) 9
Single wrench model No
Low spark model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 18.5
Head width large (mm) 18.5
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Model MIDGET

Description

"Midget" open end wrenches: short shank and slim heads for manoeuvrability in confined spaces. Heads hinged at 15° and 75° allow to intervene on nuts inaccessible with a standard wrench. Metric sizes: 3.2 to 17 mm. Presentation: satin chrome finish.

Article numbers

Article number 4L101334
EAN 3148510980904
UBB 500638249606
UNSPSC 27111726
Manufacturer article nr  34.9
Do not close this page. This message will disappear, when the page is fully loaded.